DESCRIPTION

  • 1/2" knockout in center
  • Flat covers are used to close an outlet box or mount a device
  • Key-hole mounting feature allows for installation of cover without removing box screws

Raco Square Flat Cover with 1/2 in. Knockout

R833

Width:

4-69/100 in

SPECIFICATIONS

CSA Certified
Yes
Depth
3/50 in
Height
4-69/100 in
Material
Metal
UL Listed
Yes
Width
4-69/100 in

Starting at
$1.49
EACH
  • QUANTITY