STAB-iT™
Frequently Purchased Together
Product Details
Product Details
- Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable
- TKO® Knockouts offer greater flexibility with RACO® patented combination 1/2" and 3/4" knockout
Specifications
- Capacity:
- 30.3 cu in
- Collection:
- STAB-iT™
- Depth:
- 2-1/8 in
- Height:
- 4 in
- Material:
- Steel
- UL Listed:
- UL E195978
- Width:
- 4 in