DESCRIPTION

  • All steel construction provides installation integrity
  • Reducing washer is stamped with trade size information for ease of product identification
  • Zinc electro plated for added corrosion protection

Raco Steel Conduit Reducing Washer

RAC136

Fitting Sizes:

SPECIFICATIONS

Coating
Electroplated Zinc
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Length
33/500 in
Material
Steel

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY