DESCRIPTION

  • All covers have captive screws
  • Cover corners are rounded
  • RACO® Handy Box covers are designed to match the contours of the box

Raco Steel Handy Box Cover

R860

Size:

2 in x 4 in

SPECIFICATIONS

CSA Certified
CSA LR-1082
Color Finish
Silver
Depth
13/100 in
Height
2-31/100 in
Material
Steel
Size
2 in x 4 in
UL Listed
Yes
Width
4-19/100 in

Starting at
$0.69
EACH
  • QUANTITY

DOCUMENTS