DESCRIPTION

  • Captive screws with attached O-ring for ease of use and a weatherproof seal
  • Ideal for service trucks and reduces inventory
  • Includes (1) body, (3) blank covers/panels, (1) T panel, (1) LL/LB/LR panel, (2) 3/4" reducer bushings, (2) 1/2" reducer bushings, (1) closure plug and extra hardware
  • Lightweight, durable TayMac TUFF™ Die Cast Aluminum construction
  • More wiring capacity than standard bodies and meets 214 NEC 314.16(C)(2) for volume marking
  • Seamless pre-affixed gasket and self-aligning covers/panels
  • Tri-combo head set screws

Raco Universal Conduit Body

RUCB0

Fits Pipe Size:

SPECIFICATIONS

Fits Pipe Size
1 in
Material
Die Cast Aluminum
UL Listed
Yes

Starting at
$6.99
EACH
  • QUANTITY