DESCRIPTION

  • 4 Heating zones: Left and Right chest panels, Upper back and Collar Customizable heat at your finger tips. Adjust heat to high, medium or low setting.
  • Durable Wind and Water Resistant Insulated woven outer shell
  • Soft and warm Faux Fur lining
  • Contoured seaming for fitted feel and flattering look
  • Funnel neck with chin guard offers comfort while keeping warmth in.
  • 5 Pockets plus Battery Pocket
  • Front zipper with internal wind guard
  • Kitted: Includes DEWALT® 20 V Max* Battery, Charger and Adapter
  • 2.0 Amp Hour Battery; Up to 9 hours on low setting

Radians S Size 12/20V Polyester Heated Women Hooded Jacket Kit in Black

RDCHJ066C1S

Manufacturer Part #: DCHJ066C1-S

Clothing Size:

SPECIFICATIONS

Application
Water, Wind
Battery Size
1.5AH
Battery Type
Lithium-ion
Clothing Size
S
Height
12-1/5 in
Power Source
Battery
Product Type
Women Jacket
Reusable
Yes
Volts
12/20V
Width
3-9/10 in

Print