Radians

M Size 13 ga Polyester Gloves with Nitrile Palm Dipped Gloves in Black, Salt-N-Pepper and Yellow

Part #RRWG555  |  Manufacturer Part #RWG555M

Glove Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANSI Cut Level A4
  • 13 Gauge HPPE Seamless Shell
  • Foam Nitrile Dipped Palm
  • EN388:2003 4 5 4 4

Specifications

ANSI Specifications: ANSI Cut Level A4

Color Finish: Hi-Viz Green

Color Finish Category: Blacks

Disposable: No

Gauge: 13

Glove Size: M

Glove Type: Automotive, Construction, Glass, Metal Fabrication

Height: 2/5 in

Length: 10 in

Material: Plastic, Rubber

Material Type: Nitrile, Polyester

Reusable: Yes

Weight: 0.14

Width: 5 in