2 IN 1 HV GREE BOMBER JCKT CL 3 4XE
2 IN 1 HV GREE BOMBER JCKT CL 3 4XE
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 in Silver Reflective Tape
- PU coated weather resistant polyester shell
- Zip out removable fleece liner with lined sleeves
- Two inside fleece pockets, two left sleeve pencil pockets
- Zippered fleece lined slash pockets
- Cell phone / radio chest pocket
- Black knit waistband & cuffs
- Concealed attached hood
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
- Mic tabs on both shoulders
Documents
Specifications
- ANSI:
- ANSI 107
- Application:
- Fire, Law Enforcement, Transportation, Industrial, Construction, Safety
- Clothing Size:
- XXXXL
- Coating:
- Polyurethane
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green, Black
- Height:
- 4 in
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- Polyester
- Type:
- RSJ110B3ZGS4X
- Weight:
- 3.7 lb
- Width:
- 14 in