2 IN 1 HV GREE BOMBER JCKT CL 3 5X
2 IN 1 HV GREE BOMBER JCKT CL 3 5X
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" Silver Reflective Tape
- PU Coated Weather Resistant Polyester Shell
- Zip Out Removable Fleece Liner with Lined Sleeves
- Two Inside Fleece Pockets
- Zippered Fleece Lined Slash Pockets
- Cell Phone / Radio Chest Pocket
- Black Knit Waistband & Cuffs
- Concealed Attached Hood
- Mic Tabs on Both Shoulders
- Two Left Sleeve Pencil Pockets
Specifications
- ANSI:
- ANSI/ISEA 107-2015
- Clothing Size:
- XXXXXL
- Coating:
- DWR
- Color Finish Name:
- Green, Black
- Height:
- 4 in
- Length:
- 17 in
- Material:
- Plastic
- Material Type:
- Polyester, Oxford Polyester, 300D
- Type:
- RSJ110B3ZGS5X
- Weight:
- 3.9 lb
- Width:
- 14 in