Size 2X Polyester Mesh Reusable Safety Vest in Hi-Viz Green
Radwear™ Size 2X Polyester Mesh Reusable Safety Vest in Hi-Viz Green
Frequently Purchased Together
Product Details
- 2" silver tape reflective material. 1 horizontal stripe.
- Contrasting trim detail.
- Closure: Zipper.
- Sizes: M, L, XL, 2X, 3X, 4X, 5X
- Available in Hi-Viz orange and green.
- Meets ANSI/ISEA 107-2015 Standards.
- Material: 100% polyester mesh.
- Pockets: 1 Upper Left Front, 1 Lower Right Inside.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107 2015 Type R Class 2
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- 2X
- Collection:
- Radwear™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Gender:
- Unisex
- Height:
- 1-1/2 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Safety Vest
- Quick Release:
- No
- Reusable:
- Yes
- Schedule Class:
- Class 2
- Weight:
- 0.4688 lb
- Width:
- 9-1/2 in