• Cart

DESCRIPTION

  • 2" Silver Reflective Tape
  • Black Elasticized Cuffs with Hook & Loop Closures
  • Black Elasticized Waistband
  • Cell Phone / Radio Chest Pocket
  • Concealed Attached Hood
  • Fleece Lined Chest Pocket with Zipper
  • PU Coated Weather Proof Polyester Shell
  • Three Outside Pockets on Fleece Jacket
  • Zip Out Removable Fleece Jacket with Lined Sleeves
  • Zippered Fleece Lined Slash Pockets

Radians 3-in-1 Deluxe Bomber Jacket in Hi-Viz Green and Black

RSJ210B3ZGS

Clothing Size:

SPECIFICATIONS

ANSI Specifications
ANSI/ISEA 107-2015
Clothing Size
XXL
Color Finish
Black, Hi-Viz Green
Height
4-1/2 in
Length
16-1/2 in
Material
Plastic
Material Type
300D, DWR Coated, Oxford Polyester
Quick Release
No
Reusable
No
Type
RSJ210B3ZGS2X
Weight
4.1
Width
14 in

Starting at
Call for Pricing
  • QUANTITY