DESCRIPTION

  • DEWALT ToughCoat™ hard coated lens provides tough protection against scratches.
  • DEWALT XtraClear™ anti-fog lens coating provides tough protection against fogging.
  • Soft, dual injected rubber conforms to the face to provide a high level protection from dust and debris.
  • Adjustable, elastic cloth head strap provides a comfortable fit.
  • Ventilation channels allow breathability and added protection against fogging.
  • Low profile design provides full field of vision.
  • Polycarbonate lens meets ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection.

Radians Safety Goggles Smoke Frame Anti-Fog Lens

RDPG8221

Manufacturer Part #: DPG82-21

Glasses Frame Color:

SPECIFICATIONS

ANSI Specifications
ANSI Z87.1+
Color Finish
Smoke
Glasses Frame Color
Smoke
Glasses Lens Color
Smoke
Height
3-2/5 in
Length
7-2/5 in
Material
Plastic
Material Type
Polycarbonate
Weight
0.29
Width
3-4/5 in

Print