This product requires certification to purchase.

13G Cut Level A8 PU Coated Glove in High Visibility Green with Black, M

Radians

AXIS™ 13G Cut Level A8 PU Coated Glove in High Visibility Green with Black, M

  • Fast #
  • Part #RRWG558M
  • Item #7733584
  • Manufacturer Part #RWG558M
4.4 out of 5 Customer Rating
Brand image
Radians

AXIS™ 13G Cut Level A8 PU Coated Glove in High Visibility Green with Black, M

  • Fast #
  • Part #RRWG558M
  • Item #7733584
  • Manufacturer Part #RWG558M
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 13 gauge knitted HPPE hi-viz green outer shell with fiberglass and stainless steel.
  • Black polyurethane coated palm.
  • Seamless cuff design.
  • Load weight of 4230g
  • Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 3).
  • ANSI Cut Level A7, EN388 Cut Level 5.
  • Requires Certification

Documents

Dimensions & Measurements
Glove Size
M
Height
4/25 in
Length
9-53/100 in
Width
3-31/100 in
Characteristics & Features
Coating
Polyurethane
Collection
AXIS™
Color Finish Category
Greens
Color Finish Name
Hi-Viz Green, Black
Glove Type
Cut Resistant, Grip, Puncture Resistant, Tear and Abrasion Resistant
Material
Fiberglass, Plastic, Stainless Steel
Material Type
HPPE
Reusable
Yes
Warranty & Product Information
ANSI
ANSI Cut A7, ANSI 105 2016
UPC
674326293394