XXL Size 13 ga Foam Nitrile Coated HPPE and Fiberglass Cut and Abrasive Resistant Gloves in Hi-Viz Green and Black
AXIS™ XXL Size 13 ga Foam Nitrile Coated HPPE and Fiberglass Cut and Abrasive Resistant Gloves in Hi-Viz Green and Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black foam nitrile coated palm.
- Seamless cuff design.
- HPPE outer shell with fiberglass.
- ANSI Cut Level A4.
- Tested to EN 388 standards for Abrasion Resistance, Blade Cut, Tear, and Puncture (4 5 4 4).
- Load weight of 1510g
Documents
Specifications
- ANSI:
- ANSI/ISEA 105 2016 Cut Level A4, ANSI/ISEA 105 2016 Puncture Level 5
- CE Approved:
- Yes
- Coating:
- Foam Nitrile
- Collection:
- AXIS™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Lime
- Disposable:
- No
- Gauge (metal):
- 13 ga
- Glove Size:
- XXL
- Glove Type:
- Cut Resistant
- Height:
- 1-1/2 in
- Length:
- 9-1/2 in
- Material:
- Plastic, Fiberglass
- Material Type:
- HPPE
- Origin:
- Global
- Reusable:
- Yes
- Thickness:
- 13 ga
- UL Listed:
- No
- Weight:
- 0.167 lb
- Width:
- 5-1/2 in