Cap Mount Earmuff in Black
Cap Mount Earmuff in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Adjustable headband with side wire guides
- Foam filled, padded earcups fit securely and comfortable over the ear
- Universal design fits virtually all slotted hard hats
- Hard hat sold separately
- NRR 26 dB
- Lightweight, durable construction
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3 in
- Length:
- 11-1/2 in
- Noise Reduction Rating:
- 26
- Reusable:
- Yes
- Weight:
- 0.57 lb
- Width:
- 9-1/2 in