Safety Glass in Black Frame with Red Lens

You last purchased this on
 
Crossfire

Cirrus Safety Glass in Black Frame with Red Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crossfire

Cirrus Safety Glass in Black Frame with Red Lens

  • Fast #
  • Part #R3968
  • Item #7060780
  • Manufacturer Part #3968
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Sleek, One-Piece Lens Design for a full field of vision
  • Hard coat polycarbonate lens protects against scratches
  • Adjustable Rubber Nosepiece for added comfort
  • Complies with ANSI Z87.1 standards
  • Provides 99.9% UVA and UVB protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CE Approved:
No
Collection:
Cirrus
Color Finish Category:
Reds
Color Finish Name:
Shiny Black
Disposable:
No
Glasses Frame Color:
Shiny Black
Glasses Lens Color:
Red Mirror
Height:
2 in
Length:
7 in
Material:
Plastic
Material Type:
Polycarbonate
Origin:
Global
Size:
Regular
UL Listed:
No
Weight:
0.0719 lb
Width:
2-1/2 in