This product requires certification to purchase.

Class 2 Women’s Hi-Vis Orange Surveyor Vest, Zipper Front, 3XL

Radians

Class 2 Women’s Hi-Vis Orange Surveyor Vest, Zipper Front, 3XL

  • Fast #
  • Part #RSV59W3XL-V130723
  • Item #9835942
  • Manufacturer Part #SV59W-3XL-V130723
4.7 out of 5 Customer Rating
Brand image
Radians

Class 2 Women’s Hi-Vis Orange Surveyor Vest, Zipper Front, 3XL

  • Fast #
  • Part #RSV59W3XL-V130723
  • Item #9835942
  • Manufacturer Part #SV59W-3XL-V130723
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Clothing Size
3X
Weight
0.4 lb
Characteristics & Features
Color Finish Name
Hi-Viz Orange
Material
Plastic
Material Type
Polyester
Reusable
Yes
Warranty & Product Information
ANSI
ANSI/ISEA 107
Product Type
Safety Clothing
Type
RSV59W3XL-V130723