Camo Frame Safety Glass in Gold Mirror

You last purchased this on
 
Crossfire

Cumulus Camo Frame Safety Glass in Gold Mirror

This product requires certification to purchase.
Brand image
You last purchased this on
 
Crossfire

Cumulus Camo Frame Safety Glass in Gold Mirror

  • Fast #
  • Part #R411432
  • Item #7181319
  • Manufacturer Part #411432
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dual Mold, Rubber Temple Grips for better stability
  • Hard coat polycarbonate lens protects against scratches
  • Rubber Nosepiece for all day comfort
  • Complies with ANSI Z87.1 standards
  • Provides 99.9% UVA and UVB protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Z87.1
CE Approved:
No
Collection:
Cumulus
Color Finish Name:
Camo
Disposable:
No
Glasses Frame Color:
Camouflage
Glasses Lens Color:
Gold Mirror
Height:
1-2/5 in
Length:
5-1/5 in
Material:
Plastic
Material Type:
Polycarbonate
Origin:
Global
Size:
Regular
UL Listed:
No
Weight:
0.0812 lb
Width:
1-4/5 in