Radians
Deluxe M Size Polyester and Elastic Bomber Jacket in Hi-Viz Orange and Black
Part #RSJ210B3ZOSM | Item #7220556
Clothing Size:
How to get it:
Product Details
- Zip out removable fleece liner with lined sleeves
- 2 in Silver Reflective Tape
- PU coated weather resistant polyester shell
- Concealed attached hood
- Black knit waistband & cuffs
- Zippered fleece lined slash pockets
- Cell phone / radio chest pocket
- Three outside pockets on fleece jacket, two left sleeve pencil pockets
- Mic tabs on both shoulders, clear chest badge holder
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
ANSI Specifications: ANSI 107
Application: Construction, Fire, Industrial, Law Enforcement, Safety, Transportation
Clothing Size: M
Coating: Polyurethane
Collection: Deluxe
Color Finish: Black, Hi-Viz Orange
Color Finish Category: Oranges
Height: 4 in
Length: 14-1/5 in
Material: Plastic
Material Type: Polyester
Quick Release: No
Reusable: Yes
Weight: 3.5
Width: 10-4/5 in
Entire Collection
-
Starting at $79.37
-
Starting at $79.37
-
Starting at $79.37