Radians
Economy Two Tone Mesh Safety Vest Class 3 Hi-Viz Orange XL
Part #RSV223ZOMXL | Item #4479389 | Manufacturer Part #SV22-3ZOM-XL
Clothing Size:
How to get it:
Product Details
- Compliant protection at an economical price
- Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor
- 2 in silver tape reflective material
- Zipper closure
- 1 Horizontal stripe
- Contrasting trim detail
- 1 Upper left front chest pocket and 1 lower right inside pocket
- 100% Polyester mesh
- 25 Wash max
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
ANSI Specifications: ANSI 107
Application: Construction, Industrial, Safety
Clothing Size: XL
Coating: Polyester
Color Finish: Hi-Viz Orange
Color Finish Category: Oranges
Height: 3/5 in
Length: 11 in
Material: Plastic
Material Type: Polyester Mesh
Product Type: 2 Tone, Vest
Reusable: No
Weight: 0.4
Width: 9 in