Radians

RWG 13™ XXL Size 15 ga Nitrile Shell Gloves in Grey and Black

Part #RRWG13

Glove Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: RWG 13™

Color Finish: Black, Grey

Color Finish Category: Greys

Disposable: No

Gauge: 15

Glove Size: XXL

Glove Type: Assembly, Construction, Manufacturing, Shipping

Material: Foam, Rubber

Material Type: Nitrile

Reusable: Yes