Full Brim Hard Hat with Ratchet Suspension Hi-Viz Orange

Part #RQHR6ORANGEHV  |  Item #4927094  |  Manufacturer Part #QHR6-ORANGE-HV

$17.00 EACH
(Pricing is for Hi-Viz Green)

Color/Finish: Hi-Viz Green

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Quartz™ full brim hard hat is a favorite within the industry for its extra protection from sun glare and rain
  • The granite™ cap style hard hat is an industry standard
  • Both feature the latest in comfort and protection
  • These hard hats have a well-balanced high density polyethylene shell
  • Pillowed brow pad
  • Nape cushion on ratchet system
  • Nylon crown strap suspensions
  • Vertical height adjustment
  • Universal accessory slots
  • Replaceable 6-point ratchet suspension system

Specifications

ANSI Specifications: ANSI Z89.1 2003 Type 1 Class G and E

Color Finish: Hi-Viz Green

Height: 6 in

Length: 12-1/2 in

Material: Plastic

Material Type: [Nylon, Polyethylene]

Type: RQHR6ORANGEHV

Weight: 0.94

Width: 11 in