Size L Oxford Polyester Reusable Weatherproof Bomber Jacket and Quilted Built-in Liner in Black and Hi-Viz Orange

You last purchased this on
 
Radians

Size L Oxford Polyester Reusable Weatherproof Bomber Jacket and Quilted Built-in Liner in Black and Hi-Viz Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Radians

Size L Oxford Polyester Reusable Weatherproof Bomber Jacket and Quilted Built-in Liner in Black and Hi-Viz Orange

  • Fast #
  • Part #RSJ11QB3ZOSL
  • Item #7674325
  • Manufacturer Part #SJ11QB-3ZOS-L
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black, Hi-Viz Orange Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Dual mic tabs
  • Concealed attached hood
  • Color blocked bottom
  • Upper front - 3D flap covered radio pocket, lower front - 2ea zipper closure lined pockets and inside - open chest pocket
  • 2 in Silver tape reflective material
  • 1 Horizontal stripe, 2 on sleeves
  • Zipper closure
  • Elastic waistband and wrist cuffs
  • Meets type R/class 3 ANSI/ISEA 107-2015 standards
  • 25 Wash max
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 107 2015, ANSI Class 3, ANSI Type R
Application:
Construction, Industrial, Safety
Clothing Size:
L
Coating:
Polyurethane
Color Finish Category:
Oranges
Color Finish Name:
Black, Hi-Viz Orange
Height:
2 in
Length:
15-1/2 in
Material:
Plastic
Material Type:
Oxford Polyester
Product Type:
Bomber Jacket, Liner
Quick Release:
No
Reusable:
Yes
Weight:
1.55 lb
Width:
13 in