Radians
L Size Long Sleeve T-Shirt in Hi-Viz Green
Part #RST213PGS | Item #4543232 | Manufacturer Part #ST21-3PGS
$22.44
EACH
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Max-Dri™ Moisture Wicking Mesh Technology.
- Durable 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe on torso, 2 horizontal stripes on arms.
- Pockets: 1 Upper Left Front.
- Materials: 100% Polyester Birds-Eye Mesh.
- Colors: Hi-Viz Green or Hi-Viz Orange.
- 25 Wash Max.
- 3rd Party Certified - Meets ANSI/ISEA 107-2010 Standards.
- Sizes: M, L, XL, 2X, 3X, 4X, 5X
Specifications
ANSI Specifications: ANSI/ISEA 107-2015
Clothing Size: S
Color Finish: Hi-Viz Green
Height: 27/50 in
Length: 11-9/10 in
Material: Birdseye Mesh, Plastic
Material Type: Polyester
Product Type: Long Sleeve T-Shirt
Reusable: No
Weight: 0.5
Width: 9-69/100 in