Radians
LPX™ IQuity Polycarbonate Safety Goggles in Black Frame with Clear Lens
Part #RLPGRL13D | Item #8437905 | Manufacturer Part #LPGRL-13D
How to get it:
Product Details
- Replacement Lens for Radians LPX™ IQ Goggle Model LPG1-13D
- IQuity Intelligent Anti-fog and Anti-Scratch Coating for Longer Wear and Durability
- Meets ANSI Z87.1 Standards
- Provides 99.9% UVA/UVB Protection
Specifications
ANSI Specifications: ANSI Z87.1
Collection: LPX™ IQuity
Glasses Frame Color: Black
Glasses Lens Color: Clear
Height: 1-1/2 in
Length: 5-1/2 in
Material: Plastic
Material Type: Polycarbonate
Weight: 0.13
Width: 4 in
Entire Collection
-
Starting at $8.38
-
Starting at $22.64