M Size 100g Extreme Condition Insulated Work Glove

Part #RDPG750M  |  Item #7220707

$32.50 per PAIR

Glove Size:

M

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wind and waterproof, quad-layer, 100g micro fleece liner
  • Water and oil resistant palm overlay protects while improving grip
  • Gauntlet cuff for extended protection
  • Durable PU coated polyester shell
  • Nylon covered neoprene knuckle for extra protection
  • Reinforced saddle overlay and finger guards

Documents

Specifications

Coating: Nylon

Color Finish: [Black, Yellow]

Color Finish Category: Blacks

Disposable: No

Glove Size: M

Glove Type: [Extreme Condition, Insulated, Cold Weather, Work]

Material: [Plastic, Rubber]

Material Type: [Neoprene, Nylon, Polyester]

Reusable: Yes