M Size Hi-Visibility Thermal Lined Synthetic Leather Palm Glove in Black, Grey and Neon Yellow

Part #RRWG800M  |  Item #7220345

$12.07 EACH

Glove Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Hi-visibility wind/water resistant shell provides comfortable fit
  • Polyester knit wrist keeps out dust and debris
  • Waterproof plated palm provides a slip-free grip in all weather conditions
  • Reflective knuckle strap for low visibility conditions
  • Brown/coffee hem color
  • Application construction, cold weather conditions, low visibility conditions, rail industry, traffic control

Documents

Specifications

Color Finish: [Yellow, Black]

Color Finish Category: Yellows

Disposable: No

Glove Size: M

Glove Type: All Purpose

Material: Plastic

Material Type: HPPE

Reusable: Yes