M Size Short Sleeve Safety T-Shirt in Green
Radwear™ M Size Short Sleeve Safety T-Shirt in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 Upper Left Chest Pocket
- 100% Wicking polyester mesh
- Double, birds-eye mesh maximize airflow to quickly dry moisture
- Non-Rated
Documents
Specifications
- ANSI:
- ANSI 107
- Application:
- Industrial, Construction, Safety
- Clothing Size:
- M
- Collection:
- Radwear™
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Height:
- 2 in
- Length:
- 11-1/2 in
- Material:
- Birdseye Mesh, Plastic
- Material Type:
- Polyester Mesh
- Product Type:
- Short Sleeve T-Shirt
- Quick Release:
- No
- Reusable:
- Yes
- Weight:
- 0.32 lb
- Width:
- 10 in