DESCRIPTION

  • Fits both cap style and full brim hard hats
  • NFPA 701 (2004) FR treated

Radians Mesh Neck Shade

RNSG

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI 107-2015
Color Finish
Hi-Viz Lime
Material
Plastic
Material Type
Polyester
Reusable
Yes

Starting at
Call for Pricing
  • QUANTITY