DESCRIPTION

  • ANSI Cut Level A2
  • Touchscreen Capabilities
  • 13 Gauge HPPE Seamless Shell
  • Foam NBR Dipped Palm
  • EN388:2003 4 3 4 3

Radians XL Size Plastic Cut Protection Glove

RRWG532XL

Manufacturer Part #: RWG532XL

Glove Size:

SPECIFICATIONS

ANSI Specifications
ANSI Cut Level A2
Glove Size
XL
Height
1/2 in
Reusable
Yes
Type
Gloves
Weight
0.43
Width
5 in

Print