Polycarbonate Safety Glasses in Clear
Polycarbonate Safety Glasses in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rubber tipped temples keeps glass securely in place.
- Soft, rubber non-slip nosepiece provides maximum all day comfort.
- Full wraparound, rugged frame design fits securely to provide excellent protection.
- Safety glass exceeds ANSI Z87.1+ standards and provides 99.9% UVA/UVB protection.
- Also available in a black frame.
- Distortion free lens provides fatigue free use.
- Tough, polycarbonate lens is impact resistant.
Specifications
- ANSI:
- ANSI Z87.1+
- Color Finish Name:
- Silver, Clear
- Glasses Frame Color:
- Silver
- Glasses Lens Color:
- Clear
- Height:
- 1 in
- Length:
- 6 in
- Material:
- Rubber, Plastic
- Material Type:
- Polycarbonate
- Weight:
- 0.09 lb
- Width:
- 3 in