Radians
Radwear™ 2XL Size Polyester and Woven Fabric Class 2 Heavy Duty Surveyor Vest with Zipper in Hi-Viz Orange
Part #RSV652ZOM2X | Item #8033791 | Manufacturer Part #SV65-2ZOM-2X
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 24
How to get it:
Product Details
- Zipper Closure
- 2" Glass Bead Reflective Tape
- Grommets at neck for tool keepers
- 1" Contrasting Trim Detail
- Woven fabric bias tape
- Heavy black webbing reinforcement
- Dual Mic Tabs on shoulders
- Pockets: 1 Large flap covered radio pocket w/ clear badge holder, Upper chest pocket, upper split pencil pocket, 2 lower front flap covered pockets, 2 large inside pockets, back plan pocket
- Materials: 100% polyester mesh with solid twill pockets
- Meets ANSI/ISEA 107 Standards.
Documents
Specifications
ANSI Specifications: ANSI/ISEA 107
Application: Road
CE Approved: No
Clothing Size: 2X
Collection: Radwear™
Color Finish: Hi-Viz Orange
Color Finish Category: Oranges
Disposable: No
Gender: Unisex
Height: 1 in
Length: 13 in
Material: Cotton, Plastic
Material Type: Polyester Mesh, Twill, Woven Polyester
Origin: Global
Product Type: Surveyor Vest
Quick Release: No
Reusable: Yes
Schedule Class: Class 2
UL Listed: No
Weight: 1.4
Width: 11 in