Radians
Radwear™ 2XL Size Polyester Class 2 Economy Breakaway Safety Vest in Hi-Viz Orange
Part #RSV4X2VOM2X | Item #8031839 | Manufacturer Part #SV4X-2VOM-2X
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 24
How to get it:
Product Details
- Closure: Hook & Loop.
- 2" Silver Tape Reflective Material. 1 horizontal stripe. 2 front vertical stripes. Rear x-back.
- 5 Point Breakaway - Shoulders, Sides and Front Closure.
- Materials: 100% Polyester Mesh.
- Pockets: 1 Chest pocket, 1 lower front pocket.
- Meets ANSI/ISEA 107 Standards.
- Meets Z96-15 CAN/CSA standards.
Documents
Specifications
ANSI Specifications: ANSI/ISEA 107
Application: Road
CE Approved: No
CSA Certified: CSA Z96 2015
Clothing Size: 2X
Collection: Radwear™
Color Finish: Hi-Viz Orange
Color Finish Category: Oranges
Disposable: No
Gender: Unisex
Height: 1/2 in
Length: 13 in
Material: Plastic
Material Type: Polyester Mesh
Origin: Global
Product Type: Breakaway, Safety Vest
Quick Release: No
Reusable: Yes
Schedule Class: Class 2
UL Listed: No
Weight: 0.4
Width: 10 in