3 IN 1 Weatherproof Parka Class 3 Hi-Viz Green Large

Radians

Radwear™ 3 IN 1 Weatherproof Parka Class 3 Hi-Viz Green Large

Brand image
Radians

Radwear™ 3 IN 1 Weatherproof Parka Class 3 Hi-Viz Green Large

  • Part #RSJ410B3XGSL
  • Item #5121877
  • Manufacturer Part #SJ410B-3XGS-L
4.8 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 41ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Removable Inner Fleece Jacket with Lined Sleeves.
  • 2" Silver Reflective Tape.
  • PU Coated Oxford Polyester Weather Proof Shell.
  • Two Large Inside Pockets.
  • Fleece Lined Chest Pocket.
  • Hidden Inside Side Pocket.
  • Four Lower, Fleece Lined Pockets with Zipper.
  • Mic Tabs on Both Shoulders.
  • D-Ring Pass Through on Back for Fall Protection.
  • Concealed Attached Hood.

Specifications

ANSI:
ANSI/ISEA 107 2015, ANSI Type R Class 3
Clothing Size:
L
Coating:
DWR
Collection:
Radwear™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green
Height:
3-1/2 in
Length:
17 in
Material:
Plastic
Material Type:
Polyester, Oxford Polyester, 300D
Product Type:
Waterproof Parka
Reusable:
Yes
Weight:
4.17 lb
Width:
12-1/2 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';