3XL Size Polyester and Woven Fabric Class 2 Heavy Duty Surveyor Vest with Zipper in Hi-Viz Orange
Radwear™ 3XL Size Polyester and Woven Fabric Class 2 Heavy Duty Surveyor Vest with Zipper in Hi-Viz Orange
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" Glass Bead Reflective Tape
- Grommets at neck for tool keepers
- Zipper Closure
- Pockets: 1 Large flap covered radio pocket w/ clear badge holder, Upper chest pocket, upper split pencil pocket, 2 lower front flap covered pockets, 2 large inside pockets, back plan pocket
- Heavy black webbing reinforcement
- Dual Mic Tabs on shoulders
- Woven fabric bias tape
- 1" Contrasting Trim Detail
- Meets ANSI/ISEA 107 Standards.
- Materials: 100% polyester mesh with solid twill pockets
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- CE Approved:
- No
- Clothing Size:
- 3X
- Collection:
- Radwear™
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 1 in
- Length:
- 13 in
- Material:
- Plastic, Cotton
- Material Type:
- Polyester Mesh, Woven Polyester, Twill
- Origin:
- Global
- Product Type:
- Surveyor Vest
- Quick Release:
- No
- Reusable:
- Yes
- Schedule Class:
- Class 2
- UL Listed:
- No
- Weight:
- 1.4 lb
- Width:
- 11 in