3XL Size Polyester Class 3 Self Extinguishing Multi Purpose Surveyor Vest in Hi-Viz Green
Radwear™ 3XL Size Polyester Class 3 Self Extinguishing Multi Purpose Surveyor Vest in Hi-Viz Green
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Zipper closure
- Two Tone 2” silver tape reflective material. 1 horizontal stripe.
- SE D6413 products are made from polyester treated to be self-extinguishing.
- Material: Self extinguishing treated 100% polyester mesh with solid pockets.
- Certifications: ANSI/ISEA 107 Class 3, SE D6413
- Contrasting Trim Detail.
- Pockets: 1 Upper Left Front Chest, 2 Lower Flap Covered, Inside Oversized Tablet Pocket.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- ASTM:
- ASTM D-6413
- Application:
- Multi-purpose
- CE Approved:
- No
- Clothing Size:
- 3X
- Color Finish Category:
- Greens
- Color Finish Name:
- Hi-Viz Green
- Disposable:
- No
- Height:
- 1 in
- Length:
- 12-1/2 in
- Material:
- Plastic
- Material Type:
- Polyester
- Origin:
- Global
- Product Type:
- Vest
- Quick Release:
- No
- Reusable:
- Yes
- Style Name:
- Radwear™
- UL Listed:
- No
- Weight:
- 0.98 lb
- Width:
- 10 in