4XL Size Polyester Class 2 Economy Breakaway Safety Vest in Hi-Viz Orange
Radwear™ 4XL Size Polyester Class 2 Economy Breakaway Safety Vest in Hi-Viz Orange
Package Quantity Info:
EA: 1 IP: 1 CA: 24-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2" Silver Tape Reflective Material. 1 horizontal stripe. 2 front vertical stripes. Rear x-back.
- 5 Point Breakaway - Shoulders, Sides and Front Closure.
- Closure: Hook & Loop.
- Meets ANSI/ISEA 107 Standards.
- Meets Z96-15 CAN/CSA standards.
- Pockets: 1 Chest pocket, 1 lower front pocket.
- Materials: 100% Polyester Mesh.
Documents
Specifications
- ANSI:
- ANSI/ISEA 107
- Application:
- Road
- CE Approved:
- No
- CSA Certified:
- CSA Z96 2015
- Clothing Size:
- 4X
- Color Finish Category:
- Oranges
- Color Finish Name:
- Hi-Viz Orange
- Disposable:
- No
- Gender:
- Unisex
- Height:
- 1/2 in
- Length:
- 13 in
- Material:
- Plastic
- Material Type:
- Polyester Mesh
- Origin:
- Global
- Product Type:
- Safety Vest, Breakaway
- Quick Release:
- No
- Reusable:
- Yes
- Schedule Class:
- Class 2
- Style Name:
- Radwear™
- UL Listed:
- No
- Weight:
- 0.4 lb
- Width:
- 10 in