CLASS 3 LONG SLEEVE BLK/GREEN

Radians

Radwear™ CLASS 3 LONG SLEEVE BLK/GREEN

Brand image
Radians

Radwear™ CLASS 3 LONG SLEEVE BLK/GREEN

  • Part #RST21B3PGS3X
  • Item #7273421
  • Manufacturer Part #RST21B3PGS3X
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 23ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2" Heat Transfer, Stretchable Reflective Tape. 1 Horizontal Stripe on Torso, 2 Stripes on Sleeves.
  • Pockets: 1 Upper Left Front.
  • Max-Dri™ Moisture Wicking Mesh Technology.
  • Meets ANSI/ISEA 107-2015 Standards.
  • 25 Wash Max.
  • Meets ANSI/ISEA 107 Standards.
  • Color Blocking at Base and Bottom of Sleeves.
  • Materials: 100% Wicking Polyester Mesh.
  • Sizes: M, L, XL, 2X, 3X, 4X, 5X.

Documents


Specifications

ANSI:
ANSI/ISEA 107
Application:
Road
CE Approved:
No
Clothing Size:
3X
Collection:
Radwear™
Color Finish Category:
Greens
Color Finish Name:
Hi-Viz Green, Black
Disposable:
No
Gender:
Unisex
Height:
1 in
Length:
11-4/5 in
Material:
Birdseye Mesh, Plastic
Material Type:
Polyester Mesh
Origin:
Global
Product Type:
Long Sleeve T-Shirt
Quick Release:
No
Reusable:
Yes
Schedule Class:
Class 3
Type:
RRST21B3PGS3X
UL Listed:
No
Weight:
0.8187 lb
Width:
9-4/5 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 4ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';