Radians
Radwear™ L Size Birdseye Mesh and Plastic T-Shirt with Moisture Wicking in Hi-Viz Orange
Part #RST11NPOSL | Item #7220558
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- Double, birds-eye mesh maximize airflow to quickly dry moisture
- 1 Upper Left Chest Pocket
- 100% Wicking polyester mesh
- Non-Rated
Documents
Specifications
ANSI Specifications: ANSI 107 2015
Application: Construction, Industrial, Safety
Clothing Size: L
Collection: Radwear™
Color Finish: Hi-Viz Orange
Color Finish Category: Oranges
Height: 2 in
Length: 10-1/2 in
Material: Plastic
Material Type: Polyester Mesh
Product Type: Short Sleeve T-Shirt
Quick Release: No
Reusable: Yes
Weight: 0.36
Width: 10-1/2 in