This product requires certification to purchase.

L Size Bomber Jacket in Hi-Viz Green

Radians

Radwear™ L Size Bomber Jacket in Hi-Viz Green

  • Fast #
  • Part #RSJ11Q3ZGSL
  • Item #4707435
  • Manufacturer Part #SJ11Q-3ZGS-L
3.7 out of 5 Customer Rating
Brand image
Radians

Radwear™ L Size Bomber Jacket in Hi-Viz Green

  • Fast #
  • Part #RSJ11Q3ZGSL
  • Item #4707435
  • Manufacturer Part #SJ11Q-3ZGS-L
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Quilted liner: 160g/m2
  • Features 2” silver reflective tape
  • Weather proof shell
  • Concealed attached hood
  • Elastic waistband and cuffs
  • Zippered, lined slash pockets
  • One inside open chest pocket
  • Mic tabs on both shoulders
  • Requires Certification

Specifications

ANSI:
ANSI/ISEA 107 2015, ANSI Type R Class 3
Clothing Size:
L
Collection:
Radwear™
Color Finish Name:
Hi-Viz Green, Black
Material:
Plastic
Material Type:
Polyester
Product Type:
Bomber Jacket
Reusable:
Yes