L Size Polyester Class 2 Economy Breakaway Safety Vest in Hi-Viz Orange

Radians

Radwear™ L Size Polyester Class 2 Economy Breakaway Safety Vest in Hi-Viz Orange

Brand image
Radians

Radwear™ L Size Polyester Class 2 Economy Breakaway Safety Vest in Hi-Viz Orange

  • Part #RSV4X2VOML
  • Item #8032021
  • Manufacturer Part #SV4X-2VOM-L
4.3 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 17ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 CA: 24
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 2" Silver Tape Reflective Material. 1 horizontal stripe. 2 front vertical stripes. Rear x-back.
  • 5 Point Breakaway - Shoulders, Sides and Front Closure.
  • Closure: Hook & Loop.
  • Meets ANSI/ISEA 107 Standards.
  • Meets Z96-15 CAN/CSA standards.
  • Pockets: 1 Chest pocket, 1 lower front pocket.
  • Materials: 100% Polyester Mesh.

Documents


Specifications

ANSI:
ANSI/ISEA 107
Application:
Road
CE Approved:
No
CSA Certified:
CSA Z96 2015
Clothing Size:
L
Collection:
Radwear™
Color Finish Category:
Oranges
Color Finish Name:
Hi-Viz Orange
Disposable:
No
Gender:
Unisex
Height:
1-2/5 in
Length:
9-1/5 in
Material:
Plastic
Material Type:
Polyester Mesh
Origin:
Global
Product Type:
Safety Vest, Breakaway
Quick Release:
No
Reusable:
Yes
Schedule Class:
Class 2
UL Listed:
No
Weight:
0.3844 lb
Width:
8-3/5 in

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';