Radians
Radwear™ L Size Polyester Class 3 3-in-1 Weatherproof Parka in Hi-viz Green
Part #RSJ410B3ZGSL | Item #7220259
Clothing Size:
LPackaging Info:
- Quantity Per
- Each: 1
How to get it:
Product Details
- PU Coated Oxford Polyester Weather Proof Shell.
- Removable Inner Fleece Jacket with Lined Sleeves.
- 2" Silver Reflective Tape.
- Mic Tabs on Both Shoulders.
- Four Lower, Fleece Lined Pockets with Zipper.
- Fleece Lined Chest Pocket.
- Hidden Inside Side Pocket.
- Two Large Inside Pockets.
- Concealed Attached Hood.
- D-Ring Pass Through on Back for Fall Protection.
Documents
Specifications
ANSI Specifications: ANSI/ISEA 107
Application: Road
CE Approved: No
Clothing Size: L
Coating: DWR, Polyurethane
Collection: Radwear™
Color Finish: Hi-Viz Green
Disposable: No
Gender: Unisex
Height: 3-1/2 in
Length: 17 in
Material: Plastic
Material Type: 300D, Oxford Polyester
Origin: Global
Product Type: Parka
Quick Release: No
Reusable: No
Schedule Class: Class 3
UL Listed: No
Weight: 4.1719
Width: 12-1/2 in