Radians
Radwear™ L Size Polyester Class 3 Self Extinguishing Multi Purpose Surveyor Vest in Hi-Viz Green
Part #RSV27253ZGML | Item #8035810 | Manufacturer Part #SV2725-3ZGM-L
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 24
How to get it:
Product Details
- SE D6413 products are made from polyester treated to be self-extinguishing.
- Zipper closure
- Two Tone 2” silver tape reflective material. 1 horizontal stripe.
- Pockets: 1 Upper Left Front Chest, 2 Lower Flap Covered, Inside Oversized Tablet Pocket.
- Contrasting Trim Detail.
- Material: Self extinguishing treated 100% polyester mesh with solid pockets.
- Certifications: ANSI/ISEA 107 Class 3, SE D6413
Documents
Specifications
ANSI Specifications: ANSI/ISEA 107
ASTM Specifications: ASTM D-6413
Application: Multi-purpose
CE Approved: No
Clothing Size: L
Collection: Radwear™
Color Finish: Hi-Viz Green
Color Finish Category: Greens
Disposable: No
Height: 1 in
Length: 12-1/2 in
Material: Plastic
Material Type: Polyester
Origin: Global
Product Type: Vest
Quick Release: No
Reusable: Yes
UL Listed: No
Weight: 0.98
Width: 10 in