Radians
Radwear™ L Size Polyester Reinforced Vest in Hi-Viz Orange
Part #RSV6HOL | Item #7220221
Clothing Size:
LHow to get it:
Product Details
- Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Safety Vest is a reinforced version of a standard surveyor vest
- Reflective material is used for edging to enhance reflective brightness
- Multi-function pocket designs, including a clear vinyl credential/badge holder, featuring large inside pockets
- ANSI/ISEA 107-2015 Standards - Class 2
- ANSI rated mesh front and back with solid material pockets
- Heavy Duty Zipper Closure
- Reinforced webbing and trim edging
- Pockets: Radio pocket with clear vinyl badge holder, split pencil pocket, lower front cargo pockets with tape grommets, 2 large inside open pockets
- Grommets at neck for tool keepers/lanyards
Specifications
ANSI Specifications: ANSI/ISEA 107 2015 Class 2
Clothing Size: L
Collection: Radwear™
Color Finish: Hi-Viz Orange
Height: 2 in
Length: 12 in
Material: Mesh, Plastic
Material Type: Polyester
Quick Release: No
Reusable: Yes
Weight: 0.67
Width: 10 in
-
Starting at $25.92
-
Starting at $48.78
-
Starting at $80.75
-
Starting at $48.78
-
Starting at $14.69
-
Starting at $17.51
-
Starting at $7.65
-
Call for Pricing