Radians
Radwear™ L Size Polyester Safety Vest in Hi-Viz Orange
Part #RSV46OL | Item #7220884
Clothing Size:
LHow to get it:
Product Details
- Radians SV46 Surveyor Type R Class 2 Breakaway Safety Vest has Zip-N-Rip™ closure at shoulders, sides and front zipper closure that breakaway when tugged with moderate force
- Contrast trim combinations make workers much more noticeable in low light and broad daylight conditions
- 100% polyester solid knit front, 100% polyester mesh back
- 2” silver tape reflective material 1 horizontal stripe
- Pockets: upper split pad/pencil, upper radio/phone, 2 each lower flap covered, 2 large deep open inside, 1 inside flashlight
- Mic tab on both shoulders
- ANSI/SEA 107-2015 Type R Class 2
Specifications
ANSI Specifications: ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015
Clothing Size: L
Collection: Radwear™
Color Finish: Hi-Viz Orange
Height: 1-1/5 in
Length: 11-2/5 in
Material: Mesh, Plastic
Material Type: Polyester
Quick Release: No
Reusable: Yes
Width: 8-3/5 in
-
Starting at $25.92
-
Starting at $48.78
-
Starting at $80.75
-
Starting at $48.78
-
Starting at $14.69
-
Starting at $17.51
-
Starting at $7.65
-
Call for Pricing