Radians
Radwear™ L Size Polyester Sweatshirt with Zip Liner in Hi-Viz Green
Part #RSJ323ZGSL | Item #7628170 | Manufacturer Part #SJ32-3ZGS-L
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 20
How to get it:
Product Details
- Soft polyester fleece hi-vis and black fabric
- Black bottom and cuffs help hide dirt and stains
- Zipper front closure
- Removable and adjustable hood with stopper draw chord
- Extended shirt tail back keeps you secure when bending over
- Zips into RW32 rain coat
- 3 Lower pouch pockets and 1 vertical chest zipper chest pocket
- Meets type R/class 3 ANSI/ISEA 107-2015 standards
Documents
Specifications
ANSI Specifications: ANSI Type R Class 3, ANSI/ISEA 107 2015
Application: Construction, Fire, Industrial, Law Enforcement, Safety, Transportation
Clothing Size: L
Collection: Radwear™
Color Finish: Hi-Viz Green
Color Finish Category: Greens
Height: 1 in
Length: 12-1/2 in
Material: Plastic
Material Type: Polyester
Product Type: Sweatshirt
Quick Release: No
Reusable: Yes
Weight: 0.98
Width: 10 in
-
Call for Pricing