Radians
Radwear™ L Size Safety T-Shirt in Hi-Viz Green
Part #RST11NPGSL | Item #7220181 | Manufacturer Part #ST11-NPGS-L
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Case: 24
How to get it:
Product Details
- Max-Dri™ technology features specially treated material to accelerate evaporation and keep you comfortably dry
- Durable 2" heat transfer reflective tape, 1 horizontal stripe
- 1 upper left front pocket
- Made of 100 percentage wicking polyester birds-eye mesh
Documents
Specifications
ANSI Specifications: ANSI 107
Application: Construction, Industrial, Safety
Clothing Size: L
Collection: Radwear™
Color Finish: Hi-Viz Green
Color Finish Category: Greens
Height: 1 in
Length: 11 in
Material: Birdseye Mesh, Plastic
Material Type: Polyester Mesh
Product Type: Short Sleeve T-Shirt
Quick Release: No
Reusable: Yes
Weight: 0.5
Width: 9-3/5 in