Radians
Radwear™ L Size Safety Vest with Zipper in Orange
Part #RSV2ZGM4X | Item #7219843 | Manufacturer Part #SV2ZGM4X
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Case: 24
How to get it:
Product Details
- Closure: Zipper.
- 2" silver tape reflective material. 1 horizontal stripe.
- Pockets: 1 upper left front, 1 lower right inside.
- Materials: 100% polyester solid knit, 100% polyester mesh.
- Meets ANSI/ISEA 107 Standards.
- Meets ANSI/ISEA 107-2015 Standards.
- Sizes: S, M, L, XL, 2X, 3X, 4X, 5X
Documents
Specifications
ANSI Specifications: ANSI/ISEA 107 2020 Type R Class 2
Application: Construction, Industrial, Safety
CE Approved: No
Clothing Size: 4X
Collection: Radwear™
Color Finish: Hi-Viz Green
Color Finish Category: Greens
Disposable: No
Gender: Unisex
Height: 1-1/2 in
Length: 12 in
Material: Plastic
Material Type: Polyester Mesh
Origin: Global
Product Type: Safety Vest
Quick Release: No
Reusable: Yes
Schedule Class: Class 2
UL Listed: No
Weight: 0.4187
Width: 9-1/2 in