Radians
Radwear™ M Size 300D and Oxford Polyester Bomber Jacket in Hi-Viz Multi-Color
Part #RSJ123ZMSM | Item #5120544 | Manufacturer Part #SJ12-3ZMSM
Clothing Size:
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- Quilted Liner 160g/m2
- 2" Silver Reflective Tape
- Multi-Color PU Coated Weather Proof 300D Oxford Polyester Shell
- Concealed Detachable Hood
- Elastic Waistband & Cuffs
- Zippered, Lined Slash Pockets
- 3D Flap Covered Cell Phone / Radio Chest Pocket
- One Inside Open Chest Pocket
- Mic Tabs on Both Shoulders
- Sizes: M, L, XL, 2X, 3X, 4X, 5X
Specifications
ANSI Specifications: ANSI Class 3, ANSI/ISEA 107 2010
Clothing Size: M
Collection: Radwear™
Color Finish: Hi-Viz Multi-Color
Height: 3-1/2 in
Length: 15 in
Material: Plastic
Material Type: 300D, Oxford Polyester
Product Type: Bomber Jacket
Quick Release: No
Reusable: Yes
Weight: 2.39
Width: 13-1/2 in
-
Call for Pricing