Radians
Radwear™ M Size 300D and Polyester Solid Front Safety Vest in Hi-Viz Green
Part #RSV552ZGDM | Item #7220522
Clothing Size:
MHow to get it:
Product Details
- Radians SV55 Type R Class 2 Heavy Duty Two Tone Engineer Safety Vest is intended for professional field engineers and construction superintendents
- Rugged Oxford material in front provides resistance to tough working conditions while supporting extra weight in cargo pockets
- Reflective material is utilized for reinforcement edge binding further enhancing nighttime visibility
- Materials: Front – 300D woven polyester / Back – Polyester Mesh
- Pockets: Front flap covered radio pocket, flap covered split pencil pocket, lower front cargo pockets with flagging tape grommets, 2 water bottle/paint can pockets, 2 large two layer inside open pockets
- 3M® 8712 Silver 2” Glass Bead Reflective Tape
- 1" Contrasting Trim Detail
- Reflective Trim Edging
- Mic tabs on both shoulders
- ANSI/SEA 107-2015 Type R Class 2
Specifications
ANSI Specifications: ANSI Class 2, ANSI Type R, ANSI/ISEA 107 2015
Clothing Size: M
Collection: Radwear™
Color Finish: Hi-Viz Green
Height: 1-4/5 in
Length: 12-2/5 in
Material: Mesh, Plastic, Woven
Material Type: 300D, Polyester
Quick Release: No
Reusable: Yes
Width: 9-1/5 in
-
Call for Pricing
-
Starting at $48.78
-
Starting at $14.46
-
Starting at $17.51
-
Starting at $30.45
-
Starting at $24.10
-
Starting at $36.20
-
Starting at $26.04
-
Starting at $25.92